THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Santoprene Tubing, 9/16 In OD, 50 Ft

E. JAMES| Zoro #: G1607925| Mfr #: 1508-438563-50

$56.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 6 psi
Tensile Strength: 950 PSI
Inside Dia.: 7/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1607925 Mfr #: 1508-438563-50
Max. Pressure: 6 psiTensile Strength: 950 PSI
Inside Dia.: 7/16"Tube Material: Santoprene
Wall Thickness: 1/16"Tube Length: 50 ft.
Outside Dia.: 9/16"Tube Bend Radius: 1-11/16"
Tube Hardness: Shore A: 64Item: Tubing
Tube Color: BlackTemp. Range: -60 Degrees to 275 Degrees F
Standards: ASTM D2000Country of Origin (subject to change): United States

Description

Tubing, Inside Dia 7/16 In, Outside Dia 9/16 In, Wall Thickness 1/16 In, Bend Radius 1 11/16 In, Tensile Strength 950 PSI, Max Pressure 6 PSI, Temp Range -60 To 275 Deg F, Material of Construction Santoprene, Length 50 Feet, Hardness Shore A: 64, Color Black, Standards ASTM D2000

Reviews