Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 70A
  • Zoro #: G0241267
  • Mfr #: 4070-1/2-5
$266.77
  • Rubber Width: 36"
  • Width: 36"
  • Length: 5 ft.
See full product details
This item ships free.

E. James #4070-1/2-5 Specifications

  • Zoro #: G0241267
  • Mfr #: 4070-1/2-5
Rubber Width: 36" Width: 36"
Length: 5 ft. Application: Oil Resistant
Color: Black Thickness: 1/2"
Rubber Color: Black Rubber Material: Buna-N
Min. Temp. (F): -30 Elongation: 200%
Rubber Length: 5 ft. Material: Buna-N
Rubber Thickness: 1/2" Durometer: 70A
Standards: ASTM D2000 BF Finish: Smooth
Max. Temp. (F): 220 Tensile Strength (PSI): 1000
Grade: Commercial Grade Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Item: Rubber Sheet Backing Type: Plain
Type: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/2 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4070-1/2-5