Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A
  • Zoro #: G0241617
  • Mfr #: 4040-1/4-5
$198.49
  • Standards: ASTM D2000 BF
  • Rubber Length: 5 ft.
  • Length: 5 ft.
See full product details
This item ships free.

E. James #4040-1/4-5 Specifications

  • Zoro #: G0241617
  • Mfr #: 4040-1/4-5
Standards: ASTM D2000 BF Rubber Length: 5 ft.
Length: 5 ft. Type: Commercial Grade
Item: Rubber Sheet Max. Temp. (F): 220
Tensile Strength (PSI): 800 Rubber Material: Buna-N
Application: Oil Resistant Min. Temp. (F): -30
Durometer: 40A Rubber Width: 36"
Finish: Smooth Color: Black
Width: 36" Rubber Thickness: 1/4"
Elongation: 400% Backing Type: Plain
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Material: Buna-N
Thickness: 1/4" Grade: Commercial Grade
Rubber Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 40A, Elongation 400 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4040-1/4-5