Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 60A
  • Zoro #: G0241361
  • Mfr #: 4060-1/4-5
$249.55
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
  • Tensile Strength (PSI): 1000
  • Max. Temp. (F): 220
See full product details
This item ships free.

E. James #4060-1/4-5 Specifications

  • Zoro #: G0241361
  • Mfr #: 4060-1/4-5
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Tensile Strength (PSI): 1000
Max. Temp. (F): 220 Length: 5 ft.
Item: Rubber Sheet Backing Type: Plain
Min. Temp. (F): -30 Elongation: 200%
Color: Black Durometer: 60A
Standards: ASTM D2000 BF Finish: Smooth
Thickness: 1/4" Width: 36"
Material: Buna-N Rubber Color: Black
Rubber Width: 36" Type: Commercial Grade
Grade: Commercial Grade Rubber Length: 5 ft.
Rubber Material: Buna-N Rubber Thickness: 1/4"
Application: Oil Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4060-1/4-5