Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 70A
  • Zoro #: G0241230
  • Mfr #: 4070-1/4-5
$207.96
  • Standards: ASTM D2000 BF
  • Finish: Smooth
  • Backing Type: Plain
See full product details
This item ships free.

E. James #4070-1/4-5 Specifications

  • Zoro #: G0241230
  • Mfr #: 4070-1/4-5
Standards: ASTM D2000 BF Finish: Smooth
Backing Type: Plain Rubber Length: 5 ft.
Item: Rubber Sheet Durometer: 70A
Material: Buna-N Rubber Thickness: 1/4"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Application: Oil Resistant
Rubber Material: Buna-N Rubber Color: Black
Color: Black Min. Temp. (F): -30
Grade: Commercial Grade Type: Commercial Grade
Max. Temp. (F): 220 Elongation: 200%
Tensile Strength (PSI): 1000 Thickness: 1/4"
Width: 36" Length: 5 ft.
Rubber Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4070-1/4-5