Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A
  • Zoro #: G0241459
  • Mfr #: 4050-3/16-5
$149.80
  • Rubber Material: Buna-N
  • Rubber Thickness: 3/16"
  • Length: 5 ft.
See full product details
This item ships free.

E. James #4050-3/16-5 Specifications

  • Zoro #: G0241459
  • Mfr #: 4050-3/16-5
Rubber Material: Buna-N Rubber Thickness: 3/16"
Length: 5 ft. Standards: ASTM D2000 BF
Material: Buna-N Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant
Grade: Commercial Grade Max. Temp. (F): 220
Backing Type: Plain Finish: Smooth
Tensile Strength (PSI): 1000 Rubber Length: 5 ft.
Type: Commercial Grade Elongation: 300%
Thickness: 3/16" Durometer: 50A
Application: Oil Resistant Color: Black
Rubber Width: 36" Rubber Color: Black
Min. Temp. (F): -30 Width: 36"
Item: Rubber Sheet Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 3/16 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4050-3/16-5