Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 40A
  • Zoro #: G0240987
  • Mfr #: 6040-1/4-5
$168.99
  • Item: Rubber Roll
  • Color: Black
  • Durometer: 40A
See full product details
This item ships free.

E. James #6040-1/4-5 Specifications

  • Zoro #: G0240987
  • Mfr #: 6040-1/4-5
Item: Rubber Roll Color: Black
Durometer: 40A Thickness: 1/4"
Rubber Color: Black Material: neoprene
Rubber Material: Neoprene Type: Commercial Grade
Finish: Smooth Elongation: 350%
Grade: Commercial Grade Max. Temp. (F): 170
Width: 36" Rubber Thickness: 1/4"
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Width: 36"
Length: 5 ft. Min. Temp. (F): -20
Backing Type: Plain Tensile Strength (PSI): 1000
Application: General Purpose Rubber Length: 5 ft.
Standards: ASTM D2000 BC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Reviews of E. James #6040-1/4-5