Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A
  • Zoro #: G0240856
  • Mfr #: 6050-1/4-5
$177.95
  • Material: neoprene
  • Tensile Strength (PSI): 1000
  • Rubber Length: 5 ft.
See full product details
This item ships free.

E. James #6050-1/4-5 Specifications

  • Zoro #: G0240856
  • Mfr #: 6050-1/4-5
Material: neoprene Tensile Strength (PSI): 1000
Rubber Length: 5 ft. Grade: Commercial Grade
Width: 36" Finish: Smooth
Durometer: 50A Standards: ASTM D2000 BC
Rubber Thickness: 1/4" Color: Black
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Thickness: 1/4"
Backing Type: Plain Rubber Color: Black
Max. Temp. (F): 170 Rubber Material: Neoprene
Length: 5 ft. Item: Rubber Roll
Elongation: 350% Application: General Purpose
Type: Commercial Grade Min. Temp. (F): -20
Rubber Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Neoprene rubber sheets are also used in a variety of other commercial and industrial applications. Here are some important details for E. James Rubber Roll. Width: 36", Length: 5 ft., Thickness: 1/4".

Reviews of E. James #6050-1/4-5