Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roll, EPDM, 1/4 in. Thick, 5 ft., 60A

  • Zoro #: G0310320
  • Mfr #: 1600-1/4-5

$190.99 /ea

Order in multiples of 8

  • Elongation: 300%
  • Min. Temp. (F): -40
  • Durometer: 60A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/4-5 Specifications

  • Zoro #: G0310320
  • Mfr #: 1600-1/4-5
Elongation: 300% Min. Temp. (F): -40
Durometer: 60A Rubber Material: EPDM
Type: Commercial Grade Material: EPDM
Grade: Commercial Grade Color: Black
Backing Type: Plain Item: Rubber Sheet
Rubber Length: 5 ft. Rubber Properties: Chemical Resistant, Weather Resistant
Standards: ASTM D2000 BA Max. Temp. (F): 225
Rubber Width: 36" Width: 36"
Tensile Strength (PSI): 1000 Rubber Thickness: 1/4"
Rubber Color: Black Length: 5 ft.
Thickness: 1/4" Finish: Smooth
Application: Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material EPDM, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 60A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -40, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BA, Rubber Sheet

Reviews of E. James #1600-1/4-5