Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 50A
  • Zoro #: G0241851
  • Mfr #: 355HG-1/4-5
$181.99
  • Rubber Width: 36"
  • Max. Temp. (F): 225
  • Thickness: 1/4"
See full product details
This item ships free.

E. James #355HG-1/4-5 Specifications

  • Zoro #: G0241851
  • Mfr #: 355HG-1/4-5
Rubber Width: 36" Max. Temp. (F): 225
Thickness: 1/4" Durometer: 50A
Color: Black Elongation: 350%
Standards: ASTM D2000 BC Min. Temp. (F): -30
Length: 5 ft. Application: General Purpose
Rubber Color: Black Rubber Length: 5 ft.
Rubber Material: Neoprene Material: neoprene
Rubber Thickness: 1/4" Backing Type: Plain
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Type: High Grade
Grade: High Grade Tensile Strength (PSI): 1500
Item: Rubber Roll Finish: Smooth
Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Reviews of E. James #355HG-1/4-5