Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" High Grade Neoprene Rubber Roll, 36"x5 ft., Black, 70A
  • Zoro #: G0241678
  • Mfr #: 365HG-3/8-5
$317.95
  • Max. Temp. (F): 225
  • Material: neoprene
  • Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
See full product details
This item ships free.

E. James #365HG-3/8-5 Specifications

  • Zoro #: G0241678
  • Mfr #: 365HG-3/8-5
Max. Temp. (F): 225 Material: neoprene
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Rubber Material: Neoprene
Item: Rubber Roll Application: General Purpose
Standards: ASTM D2000 BC Grade: High Grade
Rubber Thickness: 3/8" Elongation: 200%
Min. Temp. (F): -30 Finish: Smooth
Rubber Width: 36" Durometer: 70A
Tensile Strength (PSI): 1500 Width: 36"
Backing Type: Plain Thickness: 3/8"
Type: High Grade Length: 5 ft.
Rubber Length: 5 ft. Rubber Color: Black
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/8 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Reviews of E. James #365HG-3/8-5