Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/16 in. Thick, 5 ft., 50A
  • Zoro #: G0242378
  • Mfr #: 2850-1/16-5
$170.85
  • Color: Red
  • Finish: Smooth
  • Durometer: 50A
See full product details
This item ships free.

E. James #2850-1/16-5 Specifications

  • Zoro #: G0242378
  • Mfr #: 2850-1/16-5
Color: Red Finish: Smooth
Durometer: 50A Grade: Commercial Grade
Standards: ASTM D2000 GE Rubber Thickness: 1/16"
Max. Temp. (F): 400 Min. Temp. (F): -60
Thickness: 1/16" Tensile Strength (PSI): 500
Width: 36" Type: Commercial Grade
Item: Rubber Sheet Rubber Material: Silicone
Rubber Color: Red Rubber Width: 36"
Elongation: 250% Material: Silicone
Length: 5 ft. Backing Type: Plain
Rubber Length: 5 ft. Rubber Properties: Extreme Temperature, Weather Resistant
Application: Extreme Temperature Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Silicone rubber sheets are made of silicone rubber, which is widely used in industry because of its superior resistance to extreme environments and temperatures. Take a look at the features for this Rubber Sheet : WIDTH: 36", MATERIAL: Silicone, LENGTH: 5 ft.

Reviews of E. James #2850-1/16-5