Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/4 in. Thick, 5 ft, 40A
  • Zoro #: G0242475
  • Mfr #: 2840-1/4-5
$759.99
  • Rubber Thickness: 1/4"
  • Type: Commercial Grade
  • Min. Temp. (F): -60
See full product details
This item ships free.

E. James #2840-1/4-5 Specifications

  • Zoro #: G0242475
  • Mfr #: 2840-1/4-5
Rubber Thickness: 1/4" Type: Commercial Grade
Min. Temp. (F): -60 Rubber Width: 36"
Standards: ASTM D2000 GE Grade: Commercial Grade
Durometer: 40A Finish: Smooth
Material: Silicone Thickness: 1/4"
Rubber Length: 5 ft. Rubber Material: Silicone
Tensile Strength (PSI): 550 Color: Red
Item: Rubber Sheet Application: Extreme Temperature
Length: 5 ft. Width: 36"
Max. Temp. (F): 400 Elongation: 350%
Rubber Color: Red Rubber Properties: Extreme Temperature, Weather Resistant
Backing Type: Plain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Reviews of E. James #2840-1/4-5