Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/8 in. Thick, 5 ft., 40A
  • Zoro #: G0242457
  • Mfr #: 2840-1/8-5
$397.12
  • Rubber Properties: Extreme Temperature, Weather Resistant
  • Material: Silicone
  • Application: Extreme Temperature
See full product details
This item ships free.

E. James #2840-1/8-5 Specifications

  • Zoro #: G0242457
  • Mfr #: 2840-1/8-5
Rubber Properties: Extreme Temperature, Weather Resistant Material: Silicone
Application: Extreme Temperature Color: Red
Rubber Color: Red Rubber Thickness: 1/8"
Elongation: 350% Grade: Commercial Grade
Finish: Smooth Type: Commercial Grade
Length: 5 ft. Rubber Width: 36"
Min. Temp. (F): -60 Max. Temp. (F): 400
Rubber Material: Silicone Durometer: 40A
Standards: ASTM D2000 GE Item: Rubber Sheet
Rubber Length: 5 ft. Width: 36"
Backing Type: Plain Tensile Strength (PSI): 550
Thickness: 1/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 40A, Elongation 350 Percent, Tensile Strength (PSI) 550, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Reviews of E. James #2840-1/8-5