Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 1/8 in. Thick, 5 ft., 60A
  • Zoro #: G0242131
  • Mfr #: 2860-1/8-5
$361.02
  • Rubber Thickness: 1/8"
  • Standards: ASTM D2000 GE
  • Item: Rubber Sheet
See full product details
This item ships free.

E. James #2860-1/8-5 Specifications

  • Zoro #: G0242131
  • Mfr #: 2860-1/8-5
Rubber Thickness: 1/8" Standards: ASTM D2000 GE
Item: Rubber Sheet Rubber Material: Silicone
Max. Temp. (F): 400 Rubber Color: Red
Grade: Commercial Grade Rubber Length: 5 ft.
Length: 5 ft. Tensile Strength (PSI): 500
Rubber Width: 36" Backing Type: Plain
Thickness: 1/8" Material: Silicone
Color: Red Type: Commercial Grade
Durometer: 60A Finish: Smooth
Width: 36" Min. Temp. (F): -60
Application: Extreme Temperature Elongation: 200%
Rubber Properties: Extreme Temperature, Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro’s selection of silicone rubber sheets can be purchased in strips or full sheets depending on your need. Here is some additional information about this Rubber Sheet : WIDTH: 36", MATERIAL: Silicone, LENGTH: 5 ft.

Reviews of E. James #2860-1/8-5