Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Silicone, 3/16 in. Thick, 5 ft., 60A
  • Zoro #: G0242116
  • Mfr #: 2860-3/16-5
$557.59
  • Rubber Width: 36"
  • Rubber Length: 5 ft.
  • Max. Temp. (F): 400
See full product details
This item ships free.

E. James #2860-3/16-5 Specifications

  • Zoro #: G0242116
  • Mfr #: 2860-3/16-5
Rubber Width: 36" Rubber Length: 5 ft.
Max. Temp. (F): 400 Material: Silicone
Thickness: 3/16" Rubber Thickness: 3/16"
Rubber Color: Red Elongation: 200%
Finish: Smooth Item: Rubber Sheet
Type: Commercial Grade Color: Red
Rubber Material: Silicone Tensile Strength (PSI): 500
Min. Temp. (F): -60 Width: 36"
Standards: ASTM D2000 GE Grade: Commercial Grade
Length: 5 ft. Durometer: 60A
Rubber Properties: Extreme Temperature, Weather Resistant Application: Extreme Temperature
Backing Type: Plain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Silicone, Rubber Thickness 3/16 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 60A, Elongation 200 Percent, Tensile Strength (PSI) 500, Min. Temp. (F) -60, Max. Temp. (F) 400, Rubber Color Red, Smooth Finish, Standards ASTM D2000 GE, Rubber Sheet

Reviews of E. James #2860-3/16-5