Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Viton, 1/8 in. Thick, 5 ft., 70A
  • Zoro #: G0241958
  • Mfr #: 350-1/8-5
$1,140.42
  • Elongation: 200%
  • Item: Rubber Sheet
  • Finish: Smooth
See full product details
This item ships free.

E. James #350-1/8-5 Specifications

  • Zoro #: G0241958
  • Mfr #: 350-1/8-5
Elongation: 200% Item: Rubber Sheet
Finish: Smooth Grade: Commercial Grade
Thickness: 1/8" Type: Commercial Grade
Application: Corrosion Resistant Max. Temp. (F): 400
Rubber Properties: Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant Rubber Width: 36"
Tensile Strength (PSI): 800 Durometer: 70A
Rubber Material: Viton(R) Color: Black
Min. Temp. (F): -20 Rubber Length: 5 ft.
Standards: ASTM D2000 HK Width: 36"
Backing Type: Plain Material: Viton(R)
Rubber Color: Black Rubber Thickness: 1/8"
Length: 5 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Viton(R), Rubber Thickness 1/8 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -20, Max. Temp. (F) 400, Rubber Color Black, Smooth Finish, Standards ASTM D2000 HK, Rubber Sheet

Reviews of E. James #350-1/8-5