Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Roll, Viton, 3/16 in. Thick, 5 ft., 70A
  • Zoro #: G0241930
  • Mfr #: 350-3/16-5
$1,540.99
  • Max. Temp. (F): 400
  • Durometer: 70A
  • Material: Viton(R)
See full product details
This item ships free.

E. James #350-3/16-5 Specifications

  • Zoro #: G0241930
  • Mfr #: 350-3/16-5
Max. Temp. (F): 400 Durometer: 70A
Material: Viton(R) Tensile Strength (PSI): 800
Rubber Properties: Chemical Resistant, Flame Resistant, Oil Resistant, Weather Resistant Application: Corrosion Resistant
Min. Temp. (F): -20 Rubber Width: 36"
Color: Black Rubber Color: Black
Rubber Material: Viton(R) Rubber Thickness: 3/16"
Item: Rubber Sheet Backing Type: Plain
Rubber Length: 5 ft. Elongation: 200%
Finish: Smooth Length: 5 ft.
Grade: Commercial Grade Standards: ASTM D2000 HK
Thickness: 3/16" Type: Commercial Grade
Width: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Viton(R), Rubber Thickness 3/16 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 70A, Elongation 200 Percent, Tensile Strength (PSI) 800, Min. Temp. (F) -20, Max. Temp. (F) 400, Rubber Color Black, Smooth Finish, Standards ASTM D2000 HK, Rubber Sheet

Reviews of E. James #350-3/16-5