Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Silicone Tubing, 1 In ID, 50 Ft

E. JAMES| Zoro #: G0364323| Mfr #: 1504-1001375-50

$733.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High-Temperature
Max. Pressure: 75 psi @ 70 Degrees F
Wall Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364323 Mfr #: 1504-1001375-50
Type: High-TemperatureMax. Pressure: 75 psi @ 70 Degrees F
Wall Thickness: 3/16"Tensile Strength: 1000 psi
Inside Dia.: 1"Tube Material: Silicone
Tube Length: 50 ft.Outside Dia.: 1-3/8"
Tube Bend Radius: 4"Tube Hardness: Shore A: 65
Item: TubingTube Color: Translucent Natural
Temp. Range: -80 Degrees to 350 Degrees FStandards: NSF-51
Country of Origin (subject to change): United States

Description

Tubing, High-Temperature, Inside Dia 1 In, Outside Dia 3/8 In, Wall Thickness 3/16 In, Tensile Strength 1000 psi, Max Pressure 75 PSI, Temp Range -80 To 350 Deg F, Material of Construction Silicone, Length 50 Feet, Hardness Shore A: 65, Color Yellow, Standards NSF 51

Reviews