Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Suction and Transfer Hose, 25 ft., Clear

E. JAMES| Zoro #: G2292342| Mfr #: 1530-100137

$173.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 20 Degrees to 150 Degrees F
Tube Hardness: Shore A: 73
Wall Thickness: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292342 Mfr #: 1530-100137
Temp. Range: 20 Degrees to 150 Degrees FTube Hardness: Shore A: 73
Wall Thickness: 3/16"SAE or Metric: SAE
Item: Suction and Transfer HoseTube Color: Clear
Outside Dia.: 1-3/8"Tube Bend Radius: 4"
Tube Material: PVC with Wire HelixTube Length: 25 ft.
Inside Dia.: 1"Max. Pressure: 85 psi @ 70 Degrees F
Application: For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash EquipmentVacuum Rating: 29.9 in. Hg.
Standards: FDACountry of Origin (subject to change): Japan

Description

Suction and Transfer Hose, Tube Material PVC with Wire Helix, Tube Hardness Shore A: 73, Inside Dia. 1 In., Outside Dia. 1-3/8 In., Wall Thickness 3/16 In., Max. Pressure 85 psi @ 70 Degrees F, Tube Length 25 ft., Clear, Tube Bend Radius 4 In., SAE, Temp. Range 20 Degrees to 150 Degrees F, Vacuum Rating 29.9 in. Hg., Application For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment, Standards FDA

Reviews