Suction and Transfer Hose, 25 ft., Clear

E. JAMES| Zoro #: G1994815| Mfr #: 1530-250300

$503.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 20 Degrees to 150 Degrees F
Tube Hardness: Shore A: 73
Wall Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994815 Mfr #: 1530-250300
Temp. Range: 20 Degrees to 150 Degrees FTube Hardness: Shore A: 73
Wall Thickness: 1/4"SAE or Metric: SAE
Item: Suction and Transfer HoseTube Color: Clear
Outside Dia.: 3"Tube Bend Radius: 10"
Tube Material: PVC with Wire HelixTube Length: 25 ft.
Inside Dia.: 2-1/2"Max. Pressure: 50 psi @ 70 Degrees F
Application: For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash EquipmentVacuum Rating: 29.9 in. Hg.
Standards: FDACountry of Origin (subject to change): Japan

Description

Suction and Transfer Hose, Tube Material PVC with Wire Helix, Tube Hardness Shore A: 73, Inside Dia. 2-1/2 In., Outside Dia. 3 In., Wall Thickness 1/4 In., Max. Pressure 50 psi @ 70 Degrees F, Tube Length 25 ft., Clear, Tube Bend Radius 10 In., SAE, Temp. Range 20 Degrees to 150 Degrees F, Vacuum Rating 29.9 in. Hg., Application For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment, Standards FDA

Reviews