Suction and Transfer Hose, 25 ft., Clear

E. JAMES| Zoro #: G0587036| Mfr #: 1530-375625

$71.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment
Inside Dia.: 3/8"
Item: Suction and Transfer Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587036 Mfr #: 1530-375625
Application: For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash EquipmentInside Dia.: 3/8"
Item: Suction and Transfer HoseOutside Dia.: 5/8"
Temp. Range: 20 Degrees to 150 Degrees FSAE or Metric: SAE
Tube Material: PVC with Wire HelixStandards: FDA
Wall Thickness: 1/8"Max. Pressure: 180 psi @ 70 Degrees F
Vacuum Rating: 29.9 in. Hg.Tube Length: 25 ft.
Tube Color: ClearTube Hardness: Shore A: 73
Tube Bend Radius: 1-1/2"Country of Origin (subject to change): Japan

Description

Suction and Transfer Hose, Tube Material PVC with Wire Helix, Tube Hardness Shore A: 73, Inside Dia. 3/8 In., Outside Dia. 5/8 In., Wall Thickness 1/8 In., Max. Pressure 180 psi @ 70 Degrees F, Tube Length 25 ft., Clear, Tube Bend Radius 1-1/2 In., SAE, Temp. Range 20 Degrees to 150 Degrees F, Vacuum Rating 29.9 in. Hg., Application For Food and Water Dispensing, Pure Water Systems, Coolant Lines, Pneumatic Systems, Vacuum Lines and Auto Wash Equipment, Standards FDA

Reviews