Tubing, 1/8 In ID, .250 In OD, 100 Ft.

E. JAMES| Zoro #: G1908496| Mfr #: 1528-125250

$209.42 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: FDA, NSF-51
Max. Pressure: Not Rated
Tube Color: Translucent White

Technical Specifications

Zoro #: G1908496 Mfr #: 1528-125250
Standards: FDA, NSF-51Max. Pressure: Not Rated
Tube Color: Translucent WhiteTube Bend Radius: 3/8"
Outside Dia.: 1/4"Tube Length: 100 ft.
Tube Hardness: Shore A: 60Tube Material: Silicone
Type: High PurityWall Thickness: 1/16"
Temp. Range: -100 Degrees to 400 Degrees FItem: Tubing
Inside Dia.: 1/8"Tensile Strength: 1200 psi
Country of Origin (subject to change): United States

Product Description

Tubing, High Purity, Inside Dia 1/8 In, Outside Dia .250 In, Wall Thickness .063 In, Tensile Strength 1200 psi, Temp Range -100 to 400 Degree F, Material of Construction Silicone, Length 100 Ft., Hardness Shore A 60, Color White Translucent, Standards FDA/NSF-51

Product Reviews