WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tubing, 3/16 In ID, .315 In OD, 100 Ft.

E. JAMES| Zoro #: G0468115| Mfr #: 1528-187315

$284.96 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: FDA, NSF-51
Max. Pressure: Not Rated
Tube Color: Translucent White

Technical Specifications

Zoro #: G0468115 Mfr #: 1528-187315
Standards: FDA, NSF-51Max. Pressure: Not Rated
Tube Color: Translucent WhiteTube Bend Radius: 5/8"
Outside Dia.: 5/16"Tube Length: 100 ft.
Tube Hardness: Shore A: 60Tube Material: Silicone
Type: High PurityWall Thickness: 1/16"
Temp. Range: -100 Degrees to 400 Degrees FItem: Tubing
Inside Dia.: 3/16"Tensile Strength: 1200 psi
Country of Origin (subject to change): United States

Product Description

Tubing, High Purity, Inside Dia 3/16 In, Outside Dia .315 In, Wall Thickness .064 In, Tensile Strength 1200 psi, Temp Range -100 to 400 Degree F, Material of Construction Silicone, Length 100 Ft., Hardness Shore A 60, Color White Translucent, Standards FDA/NSF-51

Product Reviews