Tubing, 3/16 In ID, .378 In OD, 100 Ft.

E. JAMES| Zoro #: G2003285| Mfr #: 1528-187378

$434.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Purity
Tube Color: Translucent White
Tensile Strength: 1200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003285 Mfr #: 1528-187378
Type: High PurityTube Color: Translucent White
Tensile Strength: 1200 psiTube Material: Silicone
Tube Bend Radius: 5/8"Max. Pressure: Not Rated
Standards: FDA, NSF-51Inside Dia.: 3/16"
Outside Dia.: 3/8"Tube Hardness: Shore A: 60
Wall Thickness: 3/32"Tube Length: 100 ft.
Temp. Range: -100 Degrees to 400 Degrees FItem: Tubing
Country of Origin (subject to change): United States

Description

Tubing, High Purity, Inside Dia 3/16 In, Outside Dia .378 In, Wall Thickness .095 In, Tensile Strength 1200 psi, Temp Range -100 to 400 Degree F, Material of Construction Silicone, Length 100 Ft., Hardness Shore A 60, Color White Translucent, Standards FDA/NSF-51

Reviews