WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tubing, 5/16 In ID, .441 In OD, 100 Ft.

E. JAMES| Zoro #: G1806515| Mfr #: 1528-312441

$427.18 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: High Purity
Tube Color: Translucent White
Tensile Strength: 1200 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1806515 Mfr #: 1528-312441
Type: High PurityTube Color: Translucent White
Tensile Strength: 1200 psiTube Material: Silicone
Tube Bend Radius: 1-3/8"Max. Pressure: Not Rated
Standards: FDA, NSF-51Inside Dia.: 5/16"
Outside Dia.: 7/16"Tube Hardness: Shore A: 60
Wall Thickness: 1/16"Tube Length: 100 ft.
Temp. Range: -100 Degrees to 400 Degrees FItem: Tubing
Country of Origin (subject to change): United States

Product Description

Tubing, High Purity, Inside Dia 5/16 In, Outside Dia .441 In, Wall Thickness .065 In, Tensile Strength 1200 psi, Temp Range -100 to 400 Degree F, Material of Construction Silicone, Length 100 Ft., Hardness Shore A 60, Color White Translucent, Standards FDA/NSF-51

Product Reviews