WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tubing, EPDM 1/2 In OD, 100 Ft.

E. JAMES| Zoro #: G0259427| Mfr #: 1526-375500

$60.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Weather Resistant
Tube Color: Black
Length: 100 ft.

Technical Specifications

Zoro #: G0259427 Mfr #: 1526-375500
Type: Weather ResistantTube Color: Black
Length: 100 ft.Tube Material: EPDM
Inside Dia.: 3/8"Outside Dia.: 1/2"
Tube Hardness: Shore A: 60Wall Thickness: 1/16"
Tube Length: 100 ft.Temp. Range: -40 Degrees to 300 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Product Description

Tubing, Weather Resistant, Inside Dia 3/8 In, Outside Dia 1/2 In, Length 100 Ft., Wall Thickness 1/16 In, Material of Construction EPDM, Temp Range -40 to 300 Deg F, Hardness Shore A 60, Color Black

Product Reviews