THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tubing, Oil Resistant, 1/4 in OD, 100 ft

E. JAMES| Zoro #: G0636431| Mfr #: 1524-125250

$48.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Buna N
Wall Thickness: 1/16"
Tube Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0636431 Mfr #: 1524-125250
Tube Material: Buna NWall Thickness: 1/16"
Tube Length: 100 ft.Type: Oil Resistant
Tube Color: BlackOutside Dia.: 1/4"
Tube Hardness: Shore A: 60Item: Tubing
Inside Dia.: 1/8"Temp. Range: -20 Degrees to 210 Degrees F
Country of Origin (subject to change): United States

Description

Tubing, Oil Resistant, Inside Dia 1/8 In, Outside Dia 1/4 In, Length 100 Ft., Wall Thickness 1/16 In, Material of Construction Buna N, Temp Range -20 to 210 Deg F, Hardness Shore A 60, Color Black

Reviews