Tubing, Oil Resistant, 9/32 in OD, 100 ft

E. JAMES| Zoro #: G0499843| Mfr #: 1524-156281

$56.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Oil Resistant
Wall Thickness: 1/16"
Tube Material: Buna N

Technical Specifications

Zoro #: G0499843 Mfr #: 1524-156281
Type: Oil ResistantWall Thickness: 1/16"
Tube Material: Buna NTube Color: Black
Outside Dia.: 9/32"Temp. Range: -20 Degrees to 210 Degrees F
Tube Length: 100 ft.Item: Tubing
Inside Dia.: 5/32"Tube Hardness: Shore A: 60
Country of Origin (subject to change): United States

Product Description

Tubing, Oil Resistant, Inside Dia 5/32 In, Outside Dia 9/32 In, Length 100 Ft., Wall Thickness 1/16 In, Material of Construction Buna N, Temp Range -20 to 210 Deg F, Hardness Shore A 60, Color Black

Product Reviews