
E-Z Coil Thread Repair Kit for Metal - Economy - - 1-1/2-6x1.5D
Mfr # EK22115
Zoro # G614636968
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/2"-6
Insert Material
Stainless Steel
Insert Length
2.25 in
Includes
(1) 22115, (1) M1027, (1) 22170
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EK22115
Zoro #
G614636968
UPC #
847554007075
Country of Origin
United Kingdom
Dimensions
Thread Size
1-1/2"-6
Insert Length
2.25 in
Details
Insert Material
Stainless Steel
Includes
(1) 22115, (1) M1027, (1) 22170
Description
Everything needed to repair or reinforce tapped holes in metal in a convenient, easy-to-order kit.
- •Economy kits include threaded inserts, STI tap, and installation tool.
- •Kit Contains: (1x) 22115, (1x) M1027, (1x) 22170
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.