E-Z Lok

Economy Coil Thread Repair Kit For Metal - 1-14 x 1.5D

Hover or click to zoom Tap to zoom
Key Features
  • Type: Free Running
  • Material: 18-8 Stainless Steel
  • Size: #1-14
  • Length: 1 1/2 in
  • Application: For Metal
  • Includes: (5) Inserts, STI Tap Tool
  • Number of Pieces: 5
See all product information
$165.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents