E-Z Lok
Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel
Mfr # EK51015
Zoro # G304938877
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M12-1.50
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 18 mm
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 5/16"-18, Plain Brass, 5 Inserts EZ-400-5
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-24, Plain Brass, 5 Inserts EZ-400-624
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel EK40815
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts EZ-400-M5
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 5/16"-24, Plain 18-8 Stainless Steel EK30915
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M8-1.25xM12-1.75, Steel EZ-450-8
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #8-36, Plain 18-8 Stainless Steel EK30515
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-24, Plain 18-8 Stainless Steel EK31015
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-24, Plain 18-8 Stainless Steel EK20615
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 6 Inserts EZ-951618-25
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 5/16"-24x7/16"-14, Steel EZ-310-524
- E-Z Lok Thread Repair Kits