SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Finsert, Brass, PK10

E-Z LOK| Zoro #: G0570577| Mfr #: 370-5 BR

$10.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCFins: 3Installation: Use Hammer or Arbor Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570577 Mfr #: 370-5 BR
Thread Type: UNCFins: 3
Installation: Use Hammer or Arbor PressMaterial: Brass
Item: FinsertSeries: 370
Package Quantity: 10Internal Thread Size: 5/16-18
Application: For Use on Wood and PlasticLength: 9/16"
Drill Size: 15/32"Country of Origin (subject to change): United States

Description

Finsert, Brass, Fins 3, Thread Type Coarse, Internal Thread Size 5/16-18, Length 9/16 In, Drill Size 15/32 In, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 10

Reviews