Finsert, Brass, PK25

E-Z LOK| Zoro #: G0679707| Mfr #: 370-4-BR

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: BrassDrill Size: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679707 Mfr #: 370-4-BR
Thread Type: UNCMaterial: Brass
Drill Size: 13/32"Installation: Use Hammer or Arbor Press
Application: For Use on Wood and PlasticFins: 3
Item: FinsertLength: 9/16"
Series: 370Package Quantity: 25
Internal Thread Size: 1/4-20Country of Origin (subject to change): United States

Description

Finsert, Brass, Fins 3, Thread Type Coarse, Internal Thread Size 1/4-20, Length 9/16 In, Drill Size 13/32 In, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 25

Reviews