KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Finsert, Brass, PK50

E-Z LOK| Zoro #: G0577963| Mfr #: 170-006-BR

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Use on Wood and Plastic
Item: Finsert
Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577963 Mfr #: 170-006-BR
Application: For Use on Wood and PlasticItem: Finsert
Length: 3/16"Material: Brass
Package Quantity: 50Drill Size: #5
Internal Thread Size: 6-32Series: 170
Thread Type: UNCFins: 1
Installation: Use Hammer or Arbor PressCountry of Origin (subject to change): United States

Description

Finsert, Brass, Fins 1, Thread Type Coarse, Internal Thread Size 6-32, Length 3/16 In, Drill Size #5, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 50

Reviews