KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Finsert, Brass, PK50

E-Z LOK| Zoro #: G0881562| Mfr #: 270-006-BR

$15.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 270
Internal Thread Size: 6-32
Fins: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0881562 Mfr #: 270-006-BR
Series: 270Internal Thread Size: 6-32
Fins: 2Thread Type: UNC
Length: 3/8"Drill Size: #5
Item: FinsertApplication: For Use on Wood and Plastic
Package Quantity: 50Installation: Use Hammer or Arbor Press
Material: BrassCountry of Origin (subject to change): United States

Description

Finsert, Brass, Fins 2, Thread Type Coarse, Internal Thread Size 6-32, Length 3/8 In, Drill Size #5, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 50

Reviews