Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Finsert, Brass, PK50

E-Z LOK | Zoro #: G0933021 | Mfr #: 270-3-BR

$ 21.79 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933021 Mfr #: 270-3-BR
Fins: 2 Package Quantity: 50
Internal Thread Size: 10-24 Installation: Use Hammer or Arbor Press
Application: For Use on Wood and Plastic Thread Type: UNC
Drill Size: G Length: 3/8"
Item: Finsert Series: 270
Material: Brass Country of Origin (subject to change): United States

Description

Finsert, Brass, Fins 2, Thread Type Coarse, Internal Thread Size 10-24, Length 3/8 In, Drill Size G, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 50

Reviews