SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Finsert, Brass, PK50

E-Z LOK| Zoro #: G1395825| Mfr #: 270-4-BR

$19.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: BrassFins: 2Application: For Use on Wood and Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395825 Mfr #: 270-4-BR
Material: BrassFins: 2
Application: For Use on Wood and PlasticDrill Size: 21/64"
Length: 3/8"Package Quantity: 50
Installation: Use Hammer or Arbor PressInternal Thread Size: 1/4-20
Series: 270Item: Finsert
Thread Type: UNCCountry of Origin (subject to change): United States

Description

Finsert, Brass, Fins 2, Thread Type Coarse, Internal Thread Size 1/4-20, Length 3/8 In, Drill Size 21/64 In, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 50

Reviews