KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Finsert, Brass, PK50

E-Z LOK| Zoro #: G1447144| Mfr #: 370-332-BR

$39.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 370
Internal Thread Size: 10-32
Fins: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447144 Mfr #: 370-332-BR
Series: 370Internal Thread Size: 10-32
Fins: 3Thread Type: UNC
Length: 9/16"Drill Size: 11/32"
Item: FinsertApplication: For Use on Wood and Plastic
Package Quantity: 50Installation: Use Hammer or Arbor Press
Material: BrassCountry of Origin (subject to change): United States

Description

Finsert, Brass, Fins 3, Thread Type Coarse, Internal Thread Size 10-32, Length 9/16 In, Drill Size 11/32 In, For Use On Wood and Plastic, Installation Use Hammer or Arbor Press, Package 50

Reviews