E-Z Lok
M6-1.0 Thin Wall Insert For Metal - 319-M6 -
- Zoro #: G806380051
- Mfr #: 319-M6
Key Features
- Item: Thread Insert
- Material: Steel - Carbon
- Internal Thread Size: M6-1.0
- External Thread Size: 3/8"-16
- Length: 10
- Wall Type: Solid Wall
- Tap Sizes: 3/8-16
- Application: Metal
$13.76
Pk of 5, $2.75/ea
Subtotal: $13.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- E-Z LOK Self Locking Thread Insert, 10-32 Internal Thread Size, 5/16-18 External Thread Size, 10 PK 319-332
- E-Z LOK Self Locking Thread Insert, M14 x 2 Internal Thread Size, 7/8-9 External Thread Size, 5 PK 650-14
- E-Z LOK Self Locking Thread Insert, 5/16-18 Internal Thread Size, 7/16-14 External Thread Size, 10 PK 319-5
- E-Z LOK Self Locking Thread Insert, M12 x 1.75 Internal Thread Size, M16 x 2 External Thread Size, 5 PK 450-12
- E-Z LOK Self Locking Thread Insert, 1/4-28 Internal Thread Size, 7/16-14 External Thread Size, 10 PK 329-428
- E-Z LOK Self Locking Thread Insert, 3/4-10 Internal Thread Size, 1"-8 External Thread Size, 5 PK 329-12
- E-Z LOK 3/8-24 Carbon Steel Insert For Metal - 329-624 - Made In USA 329-624
- E-Z LOK 1/2-13 Carbon Steel Insert For Metal - 329-801 - 329-801
- E-Z LOK 10-32 303 Stainless Insert For Metal - 303-332 - Made In USA 303-332
- E-ZSERT E-ZSert, XHW, CS, 1/2-13 x 7/8-9 3332-1/2XHW
- E-Z LOK Self Locking Thread Insert, 3/4-10 Internal Thread Size, 1"-8 External Thread Size, 5 PK 303-12
- E-Z Lok Self Locking Inserts