E-Z Lok
Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK
Mfr # 240-004CR
Zoro # G2504932
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flange Style Flush
- Insert Diameter 11/64 in
- Overall Length 3/16 in
- Finish Plain
Explore More Products
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass 240-4-BR
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 9/16 in L, 13/32 in Dia., Brass, Plain, 25 PK 370-4-BR
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK 270-3-BR
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK 240-008-BR.250
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 3/8 in L, 15/64 in Dia., Brass, Plain, 50 PK 270-008-BR
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass 260-332-RS
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.188 in L, Brass 260-004-BR
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.56 in L, Brass, 10 PK 240-5-BR
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.16 in L, Brass, 1000 PK 240-002-BR
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass 260-006-RS
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.625 in L, Brass 240-6-BR
- E-Z Lok Press Inserts