Skip to Main Content
customer-service Help
E-Z Lok

Press Insert, PK10

E-Z Lok Press Insert, PK10 240-332CR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.70 ($0.97/unit)
  • Item: Knurled Press Insert
  • Type: Flush
  • Material: 18-8 Stainless Steel
See full product details
Orders over $75 ship free.
Total: $9.70

E-Z Lok #240-332CR Specifications

  • Item: Knurled Press Insert
  • Type: Flush
  • Material: 18-8 Stainless Steel
  • Internal Thread Size: 10-32
  • Length: 3/8 in
  • Drill Size: 1/4 in
  • Application: For Use on Plastic
  • Installation: No Tool Needed, Press In
  • Thread Type: UNC
  • Package Quantity: 10
  • Series: 240
  • Length (Straight Wireway): 3/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knurled Press Insert, Flush, 18-8 Stainless Steel, Internal Thread Size 10-32, Thread Type UNC, Length 3/8 in, Drill Size 1/4 in, Series 240, For Use on Plastic, No Tool Needed, Press In, Package Quantity 10

Reviews of E-Z Lok #240-332CR