KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Insert, PK10

E-Z LOK| Zoro #: G0695441| Mfr #: 240-4CR

$18.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Flush
Drill Size: 5/16"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695441 Mfr #: 240-4CR
Type: FlushDrill Size: 5/16"
Length: 1/2"Application: For Use on Plastic
Package Quantity: 10Internal Thread Size: 1/4-20
Series: 240Item: Knurled Press Insert
Thread Type: UNCMaterial: 18-8 Stainless Steel
Installation: Press In, No Tool NeededCountry of Origin (subject to change): United States

Description

Knurled Press Insert, Flush, Stainless Steel, Internal Thread Size 1/4-20, Thread Type Coarse, Length 1/2 In, Drill Size 5/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 10

Reviews