PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Press Insert, PK10

E-Z LOK| Zoro #: G1652244| Mfr #: 240-5CR

$19.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNCMaterial: 18-8 Stainless SteelDrill Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652244 Mfr #: 240-5CR
Thread Type: UNCMaterial: 18-8 Stainless Steel
Drill Size: 3/8"Application: For Use on Plastic
Item: Knurled Press InsertLength: 9/16"
Type: FlushSeries: 240
Package Quantity: 10Internal Thread Size: 5/16-18
Installation: Press In, No Tool NeededCountry of Origin (subject to change): United States

Description

Knurled Press Insert, Flush, Stainless Steel, Internal Thread Size 5/16-18, Thread Type Coarse, Length 9/16 In, Drill Size 3/8 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 10

Reviews