KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Insert, PK10

E-Z LOK| Zoro #: G1707693| Mfr #: 260-004CR

$8.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 260
Internal Thread Size: 4-40
Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707693 Mfr #: 260-004CR
Series: 260Internal Thread Size: 4-40
Type: FlangedThread Type: UNC
Length: 3/16"Drill Size: 5/32"
Item: Knurled Press InsertApplication: For Use on Plastic
Package Quantity: 10Installation: Press In, No Tool Needed
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Knurled Press Insert, Flanged, Stainless Steel, Internal Thread Size 4-40, Thread Type Coarse, Length 3/16 In, Drill Size 5/32 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 10

Reviews