E-Z Lok
Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK
Mfr # 260-332CR
Zoro # G2962364
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Type Fine
- Series E-Z Press
- Overall Length 3/8 in
- Drill Bit Size 1/4 in
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass 260-006-BR
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 25 PK 260-4-BR
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK 240-004-BR
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 9/16 in L, 11/32 in Dia., Brass, Plain, 50 PK 370-332-BR
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK 270-4-BR
- E-Z LOK Press Insert, M4-0.70 Int Thrd Sz, 0.313 in L, Brass 240-M4-BR
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 0.19 in L, Brass, 50 PK 260-004-BR
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.16 in L, Brass, 1000 PK 240-002-BR
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK 260-6-BR
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 1/2 in L, 8.3 mm Dia., Brass, Plain, 25 PK 4ZU28
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK 1GUC9
- E-Z Lok Press Inserts