KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Press Insert, PK25

E-Z LOK| Zoro #: G0969464| Mfr #: 240-002CR

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 240
Internal Thread Size: 2-56
Type: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0969464 Mfr #: 240-002CR
Series: 240Internal Thread Size: 2-56
Type: FlushThread Type: UNC
Length: 5/32"Drill Size: 1/8"
Item: Knurled Press InsertApplication: For Use on Plastic
Package Quantity: 25Installation: Press In, No Tool Needed
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Knurled Press Insert, Flush, Stainless Steel, Internal Thread Size 2-56, Thread Type Coarse, Length 5/32 In, Drill Size 1/8 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 25

Reviews