Skip to Main Content
customer-service Help
E-Z Lok

Press Insert, PK25

E-Z Lok Press Insert, PK25 260-002CR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.09 ($0.52/unit)
  • Item: Knurled Press Insert
  • Type: Flanged
  • Material: 18-8 Stainless Steel
See full product details
Orders over $75 ship free.
Total: $13.09

E-Z Lok #260-002CR Specifications

  • Item: Knurled Press Insert
  • Type: Flanged
  • Material: 18-8 Stainless Steel
  • Internal Thread Size: 2-56
  • Length: 5/32 in
  • Installation: No Tool Needed, Press In
  • Series: 260
  • Package Quantity: 25
  • Application: For Use on Plastic
  • Drill Size: 1/8 in
  • Thread Type: UNC
  • Length (Straight Wireway): 5/32 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Knurled Press Insert, Flanged, 18-8 Stainless Steel, Internal Thread Size 2-56, Thread Type UNC, Length 5/32 in, Drill Size 1/8 in, Series 260, For Use on Plastic, No Tool Needed, Press In, Package Quantity 25

Reviews of E-Z Lok #260-002CR