Press Insert, PK5

E-Z LOK| Zoro #: G1623657| Mfr #: 240-6CR

$11.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 240
Internal Thread Size: 3/8-16
Type: Flush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623657 Mfr #: 240-6CR
Series: 240Internal Thread Size: 3/8-16
Type: FlushThread Type: UNC
Length: 5/8"Drill Size: 7/16"
Item: Knurled Press InsertApplication: For Use on Plastic
Package Quantity: 5Installation: Press In, No Tool Needed
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Knurled Press Insert, Flush, Stainless Steel, Internal Thread Size 3/8-16, Thread Type Coarse, Length 5/8 In, Drill Size 7/16 In, For Use On Plastic, Installation Press In, No Tool Needed, Package 5

Reviews