E-Z Lok
Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 260-4CR
Zoro # G2178294
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Flange Style Flanged
- Insert Diameter 21/64 in
- Overall Length 1/2 in
- Finish Plain
Explore More Products
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK 240-4CR
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.25 in L, Brass, 100 PK 240-008-BR.250
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK 260-332CR
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass 240-008-BR.250
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass 240-M3-BR
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass 260-006-BR
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Stainless Steel 240-002-CR
- E-Z LOK Press Insert, #0-80 Int Thrd Sz, 0.125 in L, Brass 240-000-BR
- E-Z LOK Press Insert, 3/8"-16 Int Thrd Sz, 0.63 in L, Brass, 10 PK 240-6-BR
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK 240-000-BR
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK 4ZU26
- E-Z Lok Press Inserts